Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Capacity Jumbo Roll Toilet Paper, 2-Ply, Non-perforated, Compact Case (1,000'/Roll, 4 Rolls)

  • Mfr # 3148

  • Zoro # G0713800


product price: $41.29
/pk 4, $10.32/ea

Key Features

Product Series
Bath Tissue
Roll Length
1000 ft.
Uses Dispenser
Mfr. No. 09508, 09551, 09507
Sheet Size
3.55 in x 1000 ft.
Green Certification or Other Recognition
Forest Stewardship Council (FSC); Ecologo Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3148
Zoro #
G0713800
UPC #
036000031485
Country of Origin
United States

Dimensions

Roll Length
1000 ft.
Sheet Size
3.55 in x 1000 ft.
Core Dia.
3-1/4 in

Details

Item
Toilet Paper
Product Series
Bath Tissue
Uses Dispenser
Mfr. No. 09508, 09551, 09507
Green Certification or Other Recognition
Forest Stewardship Council (FSC); Ecologo Certified
Series
ScottĀ®
Color
White
Ply
2
Green Environmental Attribute
Forest Stewardship Council (FSC); Ecologo Certified
Shop By
New Products
Number of Sheets
Continuous Roll
Toilet Paper Type
Jumbo

Description

Toilet Paper,JRT Jr. Jumbo,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.