Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interfold Paper Towels, 1 Ply, 250 Sheets, 196 ft, White, 16 PK

  • Mfr # 55692

  • Zoro # G015960594


product price: $60.79
/pk 16, $3.80/ea

Key Features

Roll Length
196 ft
Roll Width
9.2 in
Paper Towel Type
Interfold
Color
White
Number of Sheets
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55692
Zoro #
G015960594
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
196 ft
Roll Width
9.2 in
Sheet Width
9.2 in
Sheet Length
9.4 in

Details

Item
Paper Towels
Paper Towel Type
Interfold
Color
White
Number of Sheets
250
Ply
1
Sheets per Roll
250
Fold Type
Multi-Fold
Material
Paper

Description

Scott provides reliable balance of efficiency, performance and value. Whether you need commercial paper towels for your office kitchen or restroom, Scott Multifold Paper Towels are an excellent-and economical-choice. This is especially helpful for small offices, independent restaurants, boutique retailers and clinics where consistency and dependability support a positive experience for employees and guests. These commercial paper towels feature Absorbency Pockets that absorb a lot of water fast, for superior hand drying. They're designed to reduce waste in your office or business, since they fit into any universal dispenser for tri-fold paper towels or multifold towels (which helps control over use). This product meets or exceeds EPA guidelines for minimum post-consumer waste content and is ECOLOGO certified. This product is a part of The Responsible Partners program by Kimberly-Clark Professional, which is designed to reach our sustainability goals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.