Zoro Homepage

JRT Jr Jumbo Roll Bath Tissue, White, 12PK

  • Mfr # KCC07223

  • Zoro # G807199287


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Jumbo
Material
Fiber
Roll Length
2000 ft
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC07223
Zoro #
G807199287
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
2000 ft

Details

Item
Toilet Paper
Toilet Paper Type
Jumbo
Material
Fiber
Ply
1

Description

Scott Essential Jumbo Roll Bathroom Tissue provides the ideal blend of quality, value and reliability This oneply bathroom tissue offers 2,000' per roll for a highcapacity solution to reduce the risk of runouts It is EcoLogo certified, FSC certified and meets EPA guidelines for minimum postconsumer waste content Bathroom tissue is designed for use with compatible KC Professional JRT bathroom tissue dispensers sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.