
Jumbo Coreless Bathroom Tissue Dispenser
Mfr # TTD150
Zoro # G915802284
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
14 in
Color
Black
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTD150
Zoro #
G915802284
UPC #
-
Country of Origin
United States
Dimensions
Length
10 in
Width
14 in
Details
Color
Black
Dispenser Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.