Low-Fold Dispenser Napkins, 1-Ply, 12 in. x 7 in., White, 250/Pack, 32 Packs/Carton, 8000PK

  • Mfr # KCC 98720

  • Zoro # G012932709


product price:  $103.99
/pk 8000, $0.01/ea
Free Shipping & Returns

Key Features

Ply
1
Width
12 in
Material
Paper
Depth
7 in
Includes
Includes 32 packs of 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 98720
Zoro #
G012932709
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Depth
7 in
Unfolded Napkin Width
12 in
Unfolded Napkin Length
7 in
Unfolded Napkin Size
7 in x 12 in

Details

Ply
1
Material
Paper
Includes
Includes 32 packs of 250
Number of Napkins Per Container
32
Napkin Type
Dinner
Item
Dinner Napkins
Recyclable
No
Sfi Certified
No
Bpi Certified
No
Bleached
No
Packs Per Case
32
Color
White
Bio Based
No
Usda Certified Bio Based
No
FSC Certified
No
Napkin Style
Dinner
Compostable
No
Napkin Fold Type
Low-Fold
Pack Count
250

Description

Low fold, soft and absorbent dispenser napkins. Ideal for lunchrooms and coffee shops. Snack sized.


  • Low fold.
  • Soft and absorbent.
  • Ideal for lunchrooms and coffee shops.
  • Snack sized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.