Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mango Automatic/Continuous Release Plug-In Air Freshener Refill *1 REFILL*

  • Mfr # 12373

  • Zoro # G409992415


product price: $65.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12373
Zoro #
G409992415
UPC #
36000123739
Country of Origin
United States

Description

Scott Essential provides reliable balance of efficiency, performance and value. Maintaining a clean, fresh-smelling restroom is essential to your businessTMs quality image. The Scott Essential Continuous Air Freshener System it easy with five fresh fragrance options, including the Mango scent. The Scott Essential Air Freshener Refill gives you continuous, unobtrusive dispensing unlike sprays. The automatic air freshener acts as an effective odor neutralizer, which works for 60 days. The entire system is economical and easy “ it takes less than one minute to install the compatible wall mounted Kimberly-Clark dispensers and with the passive system, there are never any batteries to buy. Because it is non-aerosol doesnTMt contain propellants or added VOCs, itTMs preferred by environmentally conscious businesses. When youTMre ready to give your restroom guests even in commercial or industrial business settings a refreshing scent experience, choose the effective Scott Essential Continuous Air Freshener System.The Scott Essential Air Freshener Refill from Kimberly-Clark , in fresh Mango Scent, offers an economical, effective odor neutralizer, designed to work with an easy-to-use wall mounted dispenserThis automatic air freshener lasts for up to 60 days on a single cartridgeThe continuously dispensing system works around the clockThis system is low-maintenance: itTMs self-powered no batteries to replace and changing the cartridge is a snap with one-minute installationThis commercial, non-aerosol air freshener is designed to fit into compatible Kimberly-Clark Professional dispensers. They are ideal for business or industrial restrooms***1 REFILL PER PACK**IF CASE OF 6 IS NEEDED QUANTITY OF 6 EACH REFILLS MUST BE ADDED TO THE CART.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.