Manual Skin Care Dispenser, 1000 mL, 5" x 5.25" x 8.38", Black

  • Mfr # KCC 92145

  • Zoro # G4580939


product price: $19.59
/ea

Key Features

Refill Size
1,000 mL
Mount Type
Wall
Material
Plastic
Color
Black
For Use With
Scott® 91552, 91552CT, 91556, 91565, 91565CT, 91560, 12977, 91554, 91554CT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 92145
Zoro #
G4580939
UPC #
36000921458
Country of Origin
China

Dimensions

Refill Size
1,000 mL
Height
8.38"
Width
5"
Depth
5.25"

Details

Item
Soap Dispensers
Mount Type
Wall
Material
Plastic
Color
Black
For Use With
Scott® 91552, 91552CT, 91556, 91565, 91565CT, 91560, 12977, 91554, 91554CT
Form
For Liquids
Features
For Traditional Business
Type
For Liquids
Weight
0.5 lbs

Description

Scott® Essential Manual Skin Care Dispenser, 1000 mL, 5" x 5.25" x 8.38", For Traditional Business, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.