Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega Cartridge Napkin Box Dispos Paper 875 Npk/Pk 6/Cs

  • Mfr # 98908

  • Zoro # G4118305


product price: $79.15
/pk 6, $13.19/ea
Free Shipping & Returns

Key Features

Ply
1
Package Size
6
Number of Sheets
875
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98908
Zoro #
G4118305
UPC #
036000989083
Country of Origin
United States

Dimensions

Package Size
6

Details

Item
Mega Cartridge Napkins,PK875
Ply
1
Number of Sheets
875
Color
White

Description

Mega Cartridge Napkins,PK875, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.