Zoro Homepage

Multifold Narrow Width Paper Towels, 8.0" x 9.4" Sheets, Compact Case (250 Sheets/Pack, 16 Packs)

  • Mfr # 37490

  • Zoro # G0713478


product price: $53.45
/pk 16, $3.34/ea

Key Features

Color
White
Product Series
Essential
Sheet Length
9 3/8 in
Number of Sheets
250
Ply
1 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37490
Zoro #
G0713478
UPC #
036000374902
Country of Origin
United States

Dimensions

Sheet Length
9 3/8 in
Sheet Size
8 in x 9.4 in
Package Size
16

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Product Series
Essential
Number of Sheets
250
Ply
1 Ply
Green Certification or Other Recognition
ECOLOGO, Forest Stewardship Council (FSC)
Green Environmental Attribute
0.4, Yes
Fold Type
Multifold
Container Type
Pack
Material
Fiber
Recycled Content
60% Fiber
Application
Business, Commercial, Kitchen, Restroom
Features
Exclusive Absorbency Pockets That Soak Up Water Fast
Compatible Mfg. Model Number
09215, 09216, 39711, 39712, 51904

Description

Paper Towel Sheets, Multifold, Scott, White, 1 Ply, Universal, Sheet Width 8 in, Sheet Length 9 3/8 in, Number of Sheets 250, Compatible Grainger Part Number 60HW13, 60HW14, Compatible Mfg. Model Number 09215, 09216, 39711, 39712, 51904, Paper, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.