Zoro Homepage

Multifold Paper Towels, White, 3000 PK

  • Mfr # KCC03650

  • Zoro # G107199673


product price: $42.29
/pk 3000, $0.01/ea

Key Features

Paper Towel Type
Multifold
Color
White
Sheet Width
9.25 in
Sheet Length
9.40 in
Number of Sheets
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC03650
Zoro #
G107199673
UPC #
36000036503
Country of Origin
United States

Dimensions

Sheet Width
9.25 in
Sheet Length
9.40 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Number of Sheets
250

Description

Multifold towels feature fastdrying, absorbency pockets that soak up water fast to reduce waste and provide excellent hand drying performance Durable material stays strong when wet to prevent wasteful use Multifold design allows easy dispensing of one towel per pull even without a dispenser Paper towels are designed for most universal multifold dispensers sold separately Paper towels are FSC and EcoLogo certified, and meet EPA standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.