Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Napkin, Tl-Fld Disp, 7x15.5, PK10000

  • Mfr # KCC 98710

  • Zoro # G4496619


product price: $142.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Color
White
Napkin Fold Type
Interfold
Napkin Style
Dispenser
Pack Count
500
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 98710
Zoro #
G4496619
UPC #
036000987102
Country of Origin
United States

Dimensions

Width
7"
Length
13.5"
Depth
13.5"
Folded Width
6.75"
Folded Depth
3.56"
Unfolded Napkin Size
13.5 in x 7 in
Folded Napkin Length
3.56 in
Unfolded Napkin Length
13.5 in
Folded Napkin Width
6.75 in
Unfolded Napkin Width
7 in
Napkin Folded Dimensions
3.56 in x 6.75 in

Details

Item
Dispenser Napkins
Color
White
Napkin Fold Type
Interfold
Napkin Style
Dispenser
Pack Count
500
Ply
1
Material
Paper
Weight
28.37 lbs
Bio Based
No
Compostable
No
Bpi Certified
No
Bleached
No
Sfi Certified
No
Packs Per Case
20
Recyclable
No
Usda Certified Bio Based
No
FSC Certified
No
Napkin Type
Dispenser

Description

Napkin,Tl-Fld Disp,7x15.5,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.