Paper Towel Dispenser, (1) Roll w/Stub
Mfr # 34346
Zoro # G4794090
product price: $6.79
/eaKey Features
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Scott Pro
Core Dia.
1 3/4 in
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34346
Zoro #
G4794090
UPC #
10036000343462
Country of Origin
Mexico
Dimensions
Core Dia.
1 3/4 in
Dispenser Width
12 5/8 in
Dispenser Depth
9 1/8 in
Dispenser Height
12.6 in
Paper Towel Width
7 1/2 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Scott Pro
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll with Stub Roll
Automatic/Manual
Manual
Includes Batteries
No
Ligature Resistant
No
Dispenser Mounting
Wall
ADA Compliance
Yes
Number of Batteries Included
0
Batteries Required
No
Compatible Mfg. Model Number
25637, 25702, 43959
Dispenser Color
Black
Sublease Requirement
Sublease Not Required
Features
No-Touch Dispensing System
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Scott(R) Pro(TM), Proprietary, Pull, Plastic, Paper Towel Width 7 1/2 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 16 1/2 in, Dispenser Width 12 5/8 in, Dispenser Depth 9 1/8 in, Compatible Grainger Part Number 40AY47, 42EP38, 42EP51, Compatible Mfg. Model Number 25637, 25702, 43959, Sublease Not Required, Ligature Resistant No, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.