Zoro Homepage

Perforated Paper Towel, 1 Ply, 128 Sheets, White, 20 PK

  • Mfr # 41482

  • Zoro # G0713356


product price: $49.89
/pk 20, $2.49/ea

Key Features

Paper Towel Type
Perforated Roll
Color
White
Sheet Size
11" x 8.78"
Number of Sheets
128
Ply
1 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41482
Zoro #
G0713356
UPC #
036000414820
Country of Origin
United States

Dimensions

Sheet Size
11" x 8.78"
Package Size
20
Sheet Width
11 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Number of Sheets
128
Ply
1 Ply
Green Certification or Other Recognition
ECOLOGO, Forest Stewardship Council (FSC)
Green Environmental Attribute
Yes
Application
Kitchen
Features
Absorbent, Perforated

Description

Paper Towel,Kitchen Roll,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.