Zoro Homepage

Personal Seats Seat Covers, White, 3000PK

  • Mfr # KCC07410CT

  • Zoro # G507203864


product price: $109.89
/pk 3000, $0.04/ea
Free Shipping & Returns

Key Features

Color
White
Features
Flushable; Clog-free; Eco-friendly
Sheet Width
15 in
Number of Sheets
3000
Sheet Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC07410CT
Zoro #
G507203864
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
15 in
Sheet Length
17 in

Details

Item
Toilet Seat Covers
Color
White
Features
Flushable; Clog-free; Eco-friendly
Number of Sheets
3000

Description

Scott Pro Personal Seat Covers offer sanitary protection to promote a healthier workplace and help reduce litter Flushable design prevents clogging and conveniently disposes to reduce litter Oneatatime dispenser provides convenient access for quick use Seat covers meets EPA guidelines for postconsumer waste

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.