Zoro Homepage

Personal Seats Toilet Seat Cover, No Fold, White, 5000 Sheets

  • Mfr # 39000

  • Zoro # G512921814


product price: $259.99
/pk 20, $13.00/ea
Free Shipping & Returns

Key Features

Sheet Width
14.5 in
Fold Type
No Fold
Product Series
Personal Seats
Color
White
Sheet Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39000
Zoro #
G512921814
UPC #
-
Country of Origin
China

Dimensions

Sheet Width
14.5 in
Sheet Length
17 in

Details

Item
Toilet Seat Cover
Fold Type
No Fold
Number of Sheets
5000
Product Series
Personal Seats
Color
White
Material
Paper

Description

More than ever, hygiene plays a significant role in employee, guest, and tenant comfort and satisfaction. Very few locations within a facility impact satisfaction as much as the restroom. A negative experience can have a truly damaging effect on your reputation. You want to make a great impression for your business-even in the washroom. Scott Pro provides state of the art solutions to maximize productivity. Washroom guests want to know that they have the tools to stay clean and comfortable. Offering sanitary Scott Pro Toilet Seat Covers is a smart way to show you care. Each white toilet seat cover is disposable (flushable), dispenses one at a time from the box and gives guests protection they can trust. They're compatible with several wall-mounted dispensers designed for toilet seat covers, so you can select the one that works best for your business. With a top restroom brand like Scott, it's easy to provide the ultimate hygienic protection to your workplace.


  • Disposable and flushable for sanitary protection.
  • Ideal for high-capacity restrooms.
  • Meets EPA minimum guidelines for post-consumer waste.
  • Fits Kimberly-Clark Professional* Personal Seats Dispensers (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.