Pro Automatic Hard Roll Towel Dispenser, White, use Blue Core Towels, 12.66" x 16.44" x 9.18", Qty 1
Mfr # 34349
Zoro # G4794249
product price: $16.49
/eaKey Features
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
Scott Pro
Core Dia.
1 3/4 in
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34349
Zoro #
G4794249
UPC #
10036000343493
Country of Origin
Mexico
Dimensions
Core Dia.
1 3/4 in
Dispenser Depth
9 1/8 in
Dispenser Width
12 5/8 in
Paper Towel Width
7 1/2 in
Dispenser Height
9.75 in
Battery Size
D
Details
Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
Scott Pro
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll with Stub Roll
Automatic/Manual
Automatic
Battery Type
Alkaline
Number of Batteries Included
4
Includes Batteries
Yes
Dispenser Color
White
Dispenser Mounting
Wall
Compatible Mfg. Model Number
25637, 25702, 43959
Features
No-Touch Dispensing System, Quiet Operation
ADA Compliance
Yes
Batteries Required
Yes
Sublease Requirement
Sublease Not Required
Ligature Resistant
No
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, Scott(R) Pro(TM), Proprietary, Motion Activated, Plastic, Paper Towel Width 7 1/2 in, Core Dia. 1 3/4 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 16 1/2 in, Dispenser Width 12 5/8 in, Dispenser Depth 9 1/8 in, Compatible Grainger Part Number 40AY47, 42EP38, 42EP51, Compatible Mfg. Model Number 25637, 25702, 43959, Sublease Not Required, Ligature Resistant No, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.