
Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel
Mfr # 9601
Zoro # G4070149
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Kimberly-Clark Professional Jumbo Roll
Toilet Roll Type
Jumbo Roll
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
1 Jumbo Roll
Dispenser Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9601
Zoro #
G4070149
UPC #
10036000096016
Country of Origin
China
Dimensions
For Max. Roll Dia.
9"
Width
14.38"
Height
9.75"
Depth
6"
Dispenser Width
3.7 in
Dispenser Depth
2 in
Dispenser Height
6.2 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Kimberly-Clark Professional Jumbo Roll
Toilet Roll Type
Jumbo Roll
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
1 Jumbo Roll
Dispenser Material
Stainless Steel
Color
Stainless Steel
Capacity
Holds One Jumbo Roll
Includes
Mounting Hardware
Finish
Stainless Steel
For Use With
Kimberly-Clark Professional* 07006, 07005
Compatible Mfg. Model Number
07006, 07005
Description
ScottĀ® Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, 6x9.8x14.3, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.