Zoro Homepage

Pro Coreless SRB Tissue Dispenser, 7.1 x 10.1 x 6.4, Stainless Steel

  • Mfr # 09606

  • Zoro # G4068119


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Scott Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09606
Zoro #
G4068119
UPC #
36000096064
Country of Origin
China

Dimensions

Depth
6.4"
Width
10.13"
Height
7"
Dispenser Depth
3.91 in
Dispenser Width
10.187 in
Dispenser Height
1.97 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Scott Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Stainless Steel
Color
Stainless Steel
Finish
Stainless Steel
Capacity
Holds Two Standard Coreless Rolls
For Use With
Scott® 04007, 47305, 07001
Compatible Mfg. Model Number
04007, KCC47305, KCC07001

Description

Scott® Pro Coreless SRB Tissue Dispenser, 7 1/10 x 10 1/10 x 6 2/5, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.