Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Foam Skin Cleanser with Moisturizers, Light Floral, 1000mL Bottle

  • Mfr # 91552

  • Zoro # G6099570


product price: $14.99
/ea

Key Features

Capacity
1 L
Weight
2.358 lbs
Color
Light Pink
For Use With
KLEENEX® Cassette Skin Care System
Application
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91552
Zoro #
G6099570
UPC #
36000915525
Country of Origin
United States

Details

Capacity
1 L
Weight
2.358 lbs
Color
Light Pink
For Use With
KLEENEX® Cassette Skin Care System
Application
Hand
Soap Type
Foam
Scent
Light Floral

Description

Scott Pro provides state of the art solutions to maximize productivity. Providing the right, hygienic supplies in the restroom is a priority for businesses it shows your staff and visitors that you care enough to provide what they need. By providing Scott Pro Liquid Hand Soap, you're helping stop the spread of germs. This luxurious, moisturizing pink liquid foam soap has a subtle floral scent and comes in a sealed container. The easy-to-load cassette is designed to be compatible with Scott dispensers, and the bottle is recyclable (after the pump is removed). Buy it in bulk so you'll always have a refill and reduce the risk of running out. Providing this reliable hand soap helps give your guests what they need to stay clean and healthy. It's the same Kleenex quality, now Scott branded.


  • Scott Pro hand soap products provide state of the art solutions to maximize productivity.
  • Luxurious, moisturizing pink liquid foam soap has a subtle scent.
  • The easy-to-load cassette is designed to be compatible with Scott dispensers, and the bottle is recyclable (after the pump is removed).
  • The sealed container keeps the liquid hand soap free of contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.