Zoro Homepage

Pro Hardwound Paper Towels, 1 Ply, 627 Sheets, 1,150 ft, White

  • Mfr # 25700

  • Zoro # G412921761


product price: $219.99
/pk 6, $36.67/ea
Free Shipping & Returns

Key Features

Color
White
Product Series
Pro
Sheet Width
7-1/2 in
Sheet Length
1,150 ft
Roll Length
1,150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25700
Zoro #
G412921761
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7-1/2 in
Sheet Length
1,150 ft
Roll Length
1,150 ft
Core Dia.
1.75 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Pro
Number of Sheets
627
Ply
1 Ply
Material
Paper

Description

Scott Pro provides state of the art solutions to maximize productivity. You can trust Scott Pro Hard Roll Paper Towels, with fast-drying Absorbency Pockets, to provide efficient, reliable hand drying for your washroom or break room. These paper towels are exclusively compatible with the MOD Dispenser system, which can adapt to suit your needs. These dispensers have internal modules that can plug and play to give you the flexibility to build a dispenser customized to meet your requirements. Plus, the fast-drying Absorbency Pockets mean that users will need fewer towels to dry their hands. The result? More towels left in the dispenser, more times between refills and less paper waste. Drying is one of the most important steps in the hand washing process, and how you dry matters. Providing high-quality Scott Pro Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the workplace hygiene puzzle.


  • The new Elevated Scott® Design is preferred 4 to 1 and provides an Unmistakably Scott® restroom experience.
  • Absorbency pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels.
  • The high-capacity roll and ability to use the stub roll means a longer time in between refills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.