Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, White

  • Mfr # 43960

  • Zoro # G103666193


product price: $105.99
/pk 6, $17.67/ea
Free Shipping & Returns

Key Features

Color
White
Product Series
Pro
Sheet Width
7-1/2 in
Sheet Length
900 ft
Roll Dia.
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43960
Zoro #
G103666193
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7-1/2 in
Sheet Length
900 ft
Roll Dia.
8.5"
Roll Length
900 ft
Core Dia.
1.75

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Pro
Number of Sheets
6
Ply
1 Ply
Material
Paper
Container Type
Roll
Standards
EcoLogo Certified; LEED Applicable
Application
Bathrooms; Hand Washing; Washrooms
Capacity
4.17 lbs
Dirt Types
Dirt; Dust; Grime
Compatible Mfg. Model Number
ScottĀ® 34364, 34367, 34368, 34369

Description

Scott Pro provides state of the art solutions to maximize productivity. You can trust Scott Pro Hard Roll Paper Towels, with fast-drying Absorbency Pockets, to provide efficient, reliable hand-drying for your washroom or breakroom. These paper towels are exclusively compatible with the Scott Pro Dispenser systems, which can adapt to suit your needs. Plus, the paper towels' Absorbency Pockets mean that users will need fewer towels to dry their hands. The result? More towels left in the dispenser, more time between refills and less paper waste. Drying is one of the most important steps in the hand washing process, and how you dry matters. Providing high-quality Scott Pro Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the workplace hygiene puzzle.


  • Absorbency pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels.
  • Scott Pro paper towel rolls give you the reliable performance of commercial paper towels.
  • 1.75" core size (grey, blue, green core) is compatible exclusively with Scott Pro paper towel dispensers (modular dispensers adapt to suit your business' function and image needs).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.