Zoro Homepage

Pro Slimroll Hard Roll Towels for Orange Core Dispensers, White, 580'/Roll, 6PK

  • Mfr # 47035

  • Zoro # G4794066


product price: $76.09
/pk 6, $12.68/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Product Series
Scott Control
Roll Width
8 in
Sheet Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47035
Zoro #
G4794066
UPC #
10036000470359
Country of Origin
United States

Dimensions

Roll Width
8 in
Sheet Width
8 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Length
580 ft
Core Dia.
1 3/4 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Scott Control
Number of Sheets
Continuous
Ply
1 Ply
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Material
Paper
Compatible Mfg. Model Number
47091, 47092, 47259
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Proprietary/Universal
Proprietary

Description

Paper Towel Roll, Hardwound, White, Scott(R) Control(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 580 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 60HV98, 60HV99, 60HW01, Compatible Mfg. Model Number 47091, 47092, 47259, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.