Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scott 2 Ply Toilet Paper, 250 Sheets, 36 PK

  • Mfr # 48280

  • Zoro # G4519676


product price: $63.89
/pk 36, $1.77/ea

Key Features

Toilet Paper Type
Sheets
Product Series
Scott Control
Compatible Mfg. Model Number
Mfr. No. 39729, 40407, 39728
Number of Sheets
250
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48280
Zoro #
G4519676
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4 1/2 in x 8.3 in
Sheet Length
8 1/4 in
Sheet Width
4 1/2 in

Details

Item
Toilet Paper
Toilet Paper Type
Sheets
Product Series
Scott Control
Compatible Mfg. Model Number
Mfr. No. 39729, 40407, 39728
Number of Sheets
250
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Green Environmental Attribute
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Color
White
Ply
2
Series
Scott(R) Control(TM)
Compatible_Mfg_Model_No
Mfr. No. 39729, 40407, 39728

Description

BathTissue,PK36, Toilet Paper Type Sheets, Scott(R) Control(TM), Ply 2, Sheet Width 4 1/2 in, Sheet Length 8 1/4 in, 4 1/2 in x 8 1/4 in, Number of Sheets 250, Universal, Compatible Grainger Part Number 60HV93, Compatible Mfg. Model Number 39728, 39729, 40407, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.