Zoro Homepage

Scott Bathroom Tissue, 2 Ply, White, 6 PK

  • Mfr # 07827

  • Zoro # G0713819


product price: $82.45
/pk 6, $13.74/ea
Free Shipping & Returns

Key Features

Product Series
Bath Tissue
Roll Length
2000 ft.
Core Dia.
3-1/4 in
Sheet Size
3.55 in x 2000 ft.
Green Certification or Other Recognition
Forest Stewardship Council (FSC); Ecologo Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07827
Zoro #
G0713819
UPC #
036000078275
Country of Origin
United States

Dimensions

Roll Length
2000 ft.
Core Dia.
3-1/4 in
Sheet Size
3.55 in x 2000 ft.

Details

Item
Toilet Paper
Product Series
Bath Tissue
Green Certification or Other Recognition
Forest Stewardship Council (FSC); Ecologo Certified
Series
ScottĀ®
Color
White
Uses Dispenser
Mfr. No. 09551
Ply
2
Green Environmental Attribute
Forest Stewardship Council (FSC); Ecologo Certified
Number of Sheets
Continuous Roll
Toilet Paper Type
Jumbo

Description

Toilet Paper,JRT Jumbo,2-Ply,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.