Scott Bathroom Tissue, Jumbo Roll, 2 Ply, White, 12 PK
Mfr # 07304
Zoro # G0712568
product price: $91.79
/pk 12, $7.65/ea
Free Shipping & Returns
Key Features
Product Series
Bathroom Tissue
Roll Length
750 ft.
Series
ScottĀ®
Core Dia.
3-1/4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07304
Zoro #
G0712568
UPC #
036000073041
Country of Origin
United States
Dimensions
Roll Length
750 ft.
Core Dia.
3-1/4 in
Sheet Size
3.55 in x 750 ft.
Details
Item
Toilet Paper
Product Series
Bathroom Tissue
Series
ScottĀ®
Color
White
Ply
2
Uses Dispenser
Mfr. No. 09507, 09508, 09551
Green Certification or Other Recognition
Forest Stewardship Council (FSC)
Green Environmental Attribute
Forest Stewardship Council (FSC)
Toilet Paper Type
Jumbo
Number of Sheets
Continuous Roll
Description
Toilet Paper,Cottonelle Jumbo,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.