Zoro Homepage

Scott Center-Pull Center Pull Paper Towels, 4 PK

  • Mfr # KCC01010

  • Zoro # G101824953


product price: $78.89
/pk 4, $19.72/ea
Free Shipping & Returns

Key Features

Product Series
Scott Essential
Ply
2
Roll Width
8 in
Color
White
Roll Dia.
8.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC01010
Zoro #
G101824953
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
8 in
Roll Length
625 ft
Roll Dia.
8.80 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Product Series
Scott Essential
Ply
2
Number of Sheets
Continuous Roll
Color
White

Description

An economical and highly effective choice for your hand-drying needs, Scott Center-Pull Towels have Absorbency Pockets that absorb lots of water fast for superior hand-drying. They are folded for one-handed dispensing. Highly absorbent design means you'll use less and waste less. Hygienic center-pull towel minimizes streaming to reduce waste. Small cases provide easy storage and handling. Towels meet EPA standards and are FSC and EcoLogo certified. Use in K-C Professional In-Sight Sr. Center-Pull Towel Dispensers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.