Scott Coreless High-Capacity Jumbo Roll Toilet Paper, 1-Ply, White, 2,300'/Roll, 12PK

  • Mfr # 07005

  • Zoro # G0713688


product price: $99.99
/pk 12, $8.33/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Jumbo Coreless
Product Series
Scott Essential
Compatible Mfg. Model Number
Mfr. No. 09609, 09602, 09601, 39731, 09608, 39709, 39732, 09603, 39730, 34832, 34831
Material
Fiber
Roll Length
2300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07005
Zoro #
G0713688
UPC #
036000070057
Country of Origin
United States

Dimensions

Roll Length
2300 ft
Sheet Size
Continuous
Roll Dia.
9-1/8 in
Core Dia.
Coreless
Sheet Width
3-3/4 in
Sheet Length
Continuous
Roll DIa.
9 1/8 in

Details

Item
Toilet Paper
Toilet Paper Type
Jumbo Coreless
Product Series
Scott Essential
Compatible Mfg. Model Number
Mfr. No. 09609, 09602, 09601, 39731, 09608, 39709, 39732, 09603, 39730, 34832, 34831
Material
Fiber
Number of Sheets
Continuous
Uses Dispenser
Mfr. No. 09609, 09602, 09601, 39731, 09608, 39709, 39732, 09603, 39730, 34832, 34831
Series
Scott(R) Essential(TM)
Color
White
Ply
1
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Compatible_Mfg_Model_No
Mfr. No. 09609, 09602, 09601, 39731, 09608, 39709, 39732, 09603, 39730, 34832, 34831

Description

Scott(R) Essential(TM), Toilet Paper Roll, 1 Ply, Sheet Size Continuous, Continuous, Roll Length 2,300 ft, Roll Dia. 9 1/8 in, Proprietary, 3 3/4 in Sheet Width, Continuous Sheet Length, Coreless Core Dia., White, Compatible Grainger Part Number 40AY37, 506K77, 506K91, 60HV82, 60HV83, 60HV84, 60HV85, 60HV86, 60HV87, 60HV88, 60HV89, Compatible Mfg. Model Number 09601, 09602, 09603, 09608, 09609, 34831, 34832, 39709, 39730, 39731, 39732, Jumbo Coreless, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.