Scott Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK
Mfr # 09608
Zoro # G4519691
product price: $6.45
/eaKey Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09608
Zoro #
G4519691
UPC #
-
Country of Origin
United States
Dimensions
For Max. Roll Dia.
9 3/8 in
Dispenser Height
11 in
Dispenser Width
20 in
Dispenser Depth
6 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
Black
Product Series
Scott Essential
Features
Sliding Bottom Door to Prevent Usage of One Roll Until The Other Roll is Used
Sublease Requirement
Sublease Not Required
Finish
Unfinished
ADA Compliance
Yes
Dispenser Mounting
Wall
Toilet Paper Type
Jumbo Coreless
Ligature Resistant
No
Compatible Mfg. Model Number
07005, 07006
Dispenser Capacity
(2) Rolls
Description
Toilet Paper Dispenser, Jumbo Coreless, Scott(R) Essential(TM), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, Black, Dispenser Depth 6 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 11 in, Dispenser Mounting Wall, Dispenser Width 20 in, Compatible Grainger Part Number 40AY44, 42EN45, Compatible Mfg. Model Number 07005, 07006, Sublease Requirement Sublease Not Required, Coreless JRT Dispenser,2 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.