Zoro Homepage

Scott Dry Wipe, 10 Sheets, No Roll, Blue, 10 PK

  • Mfr # 54014

  • Zoro # G502203647


product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Number of Sheets
10
Material
Hydroknit
Sheet Width
8 1/4 in
Sheet Length
16 3/4 in
Sheet Size
8 1/4 in x 16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54014
Zoro #
G502203647
UPC #
10036000540144
Country of Origin
United States

Dimensions

Sheet Width
8 1/4 in
Sheet Length
16 3/4 in
Sheet Size
8 1/4 in x 16 3/4 in
Roll Length
No Roll
Size
8.34 Width x 16.80 Length

Details

Item
Dry Wipe
Number of Sheets
10
Material
Hydroknit
Dispenser Material
Hydroknit
Series
Scott Shop Towels Heavy Duty
Features
Reusable, Solvent Resistant, Strong
Dispenser Color
Blue
Color
Blue
Lint Level
Standard
Minimum Cleanroom Standards
None
Cleaning Cloth Color
Blue
Cleaning Cloth Style
Shop Towel
Recommended For
Oil and Grease
Package Type
Box

Description

Dry Wipe, Dispenser Box, Product Series SCOTT(R) Shop Towels Heavy Duty, Absorbency Level Heavy, Wet Strength Level Excellent, Blue, Minimum Cleanroom Standards None, Hydroknit, Lint Level Standard, Roll Length No Roll, Sheet Length 16 3/4 in, Sheet Width 8 1/4 in, Number of Sheets 10, Primary Cleaning Application Oil and Grease, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.