Zoro Homepage

Scott Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK

  • Mfr # 01510

  • Zoro # G0713225


product price: $63.69
/pk 12, $5.31/ea

Key Features

Color
White
Product Series
Essential
Number of Sheets
200
Ply
1 Ply
Package Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01510
Zoro #
G0713225
UPC #
696734903450
Country of Origin
United States

Dimensions

Sheet Size
10.125 in x 13.15 in
Package Size
12
Sheet Width
10.125 in

Details

Paper Towel Type
C-Fold
Item
Paper Towels
Color
White
Product Series
Essential
Number of Sheets
200
Ply
1 Ply
Green Certification or Other Recognition
ECOLOGO, Forest Stewardship Council (FSC)
Compatible Mfg. Model Number
Mfr. No. 09906,09905,39710,39719

Description

Paper Towel,C Fold,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.