Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scott Essential Center Pull Paper Towels, 700 Sheets, White, 6 PK

  • Mfr # KCC01032

  • Zoro # G707199134


product price: $88.79
/pk 6, $14.80/ea
Free Shipping & Returns

Key Features

Color
White
Product Series
Scott Essential
Ply
1
Roll Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC01032
Zoro #
G707199134
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
12 in
Roll Width
8 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Product Series
Scott Essential
Number of Sheets
700
Ply
1

Description

Scott Essential Roll Control Center Pull Paper Towels provides a highly effective choice for your business' handdrying needs They fit standardsize dispenser for centerpull towels Each 12 x 8 towel is perforated for oneatatime dispensing, never bunches and is designed for onehand dispensing right from the center of the roll Absorbency Pockets soak up water fast for superior and economical handdrying These towels are a hygienic choice for your business' restroom Since each roll has 700 sheets, you'll have to change the roll less often The singleuse, centerpull towels contain recycled content and postconsumer waste content to meet EPA guidelines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.