Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scott Scott Essential Coreless Black Toilet Paper Dispenser 09602

Scott Essential Coreless Black Toilet Paper Dispenser (Discontinued)

  • Mfr # 09602
  • Zoro # G8638720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09602
Zoro #
G8638720
UPC #
10036000096023
Country of Origin
United States

Dimensions

Dispenser Width
4.38 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Color
Black

Description

Scott Essential provides reliable balance of efficiency, performance and value. If you're responsible for a high-traffic restroom, you need a high-capacity bathroom tissue dispenser. The Scott Essential Coreless Toilet Paper Dispenser is a great solution. It holds more than the equivalent of six standard commercial rolls of bath tissue and is designed to minimize run-out, waste and maintenance time. Since it's suited to a jumbo roll with no core, it helps keep your washroom environmentally conscious. The easy-to-load system features no door, no key and no core to throw away. It features a smaller footprint than many other standard JRT dispensers and accepts high-capacity coreless JRT rolls.


  • • Its ideal for high-traffic restrooms (as in retail and commercial settings)
  • • Since the system holds a jumbo roll, you can refill it less frequently and still rest assured that your washroom guests have what they need
  • • The easy-to-load bath tissue system has no door and no core to throw away, so refilling it is a snap; Keyless entry system further simplifies your maintenance process
  • • This bathroom tissue dispenser accepts jumbo rolls and JRT junior rolls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.