
Scott Essential Manual Hard Roll Paper Towel Dispenser With Hard Roll Paper Towel Refill 6 PK
Mfr # 46253, 02001
Zoro # G922604994
product price:Â $83.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46253, 02001
Zoro #
G922604994
UPC #
10036000587224
Country of Origin
Multiple
Description
This bundle includes a dispenser and a compatible refill for immediate use in commercial environments. Dispenser details: Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Scott(R) Essential(TM), Proprietary, Pull, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 16 1/8 in, Dispenser Width 12 5/8 in, Dispenser Depth 10 1/4 in, Compatible Mfg. Model Number 02001, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes Refill details: Hard Roll Towel,White,950 ft.,PK6, Hardwound, White, Scott(R) Essential(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 950 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Mfg. Model Number 46253, 46254, 48860, Package Quantity 6 The refill is designed to work seamlessly with the included dispenser, helping facilities maintain efficiency and reduce downtime. Ideal for restrooms, breakrooms, and other high-traffic commercial facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.