Scott Essential Manual Hard Roll Paper Towel Dispenser With Paper Towel Roll Refill 6 PK

  • Mfr # 46253, 54038

  • Zoro # G622605017


product price:  $69.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46253, 54038
Zoro #
G622605017
UPC #
10036000587224
Country of Origin
Multiple

Description

This bundle includes a dispenser and a compatible refill for immediate use in commercial environments. Dispenser details: Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Scott(R) Essential(TM), Proprietary, Pull, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 16 1/8 in, Dispenser Width 12 5/8 in, Dispenser Depth 10 1/4 in, Compatible Mfg. Model Number 02001, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes Refill details: Paper Towel Roll, Hardwound, Brown, Scott(R) Essential(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 700 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Mfg. Model Number 46253, 46254, 48860, Package Quantity 6 The refill is designed to work seamlessly with the included dispenser, helping facilities maintain efficiency and reduce downtime. Ideal for restrooms, breakrooms, and other high-traffic commercial facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.