Zoro Homepage

Scott Essential Multifold Paper Towel, 255 Sheets, White, 16 PK

  • Mfr # 01880

  • Zoro # G0713450


product price: $61.49
/pk 16, $3.84/ea

Key Features

Color
White
Product Series
Essential
Sheet Size
9.4" x 7"
Number of Sheets
255
Package Size
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01880
Zoro #
G0713450
UPC #
036000210057
Country of Origin
United States

Dimensions

Sheet Size
9.4" x 7"
Package Size
16
Sheet Width
9.4 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Product Series
Essential
Number of Sheets
255
Compatible Mfg. Model Number
Mfr. No. 09905, 09906, 39710, 39719

Description

Paper Towel,Multifold,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.