Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scott Essential Paper Towels, White, 12 PK

  • Mfr # KCC01080

  • Zoro # G007199117


product price: $103.59
/pk 12, $8.63/ea
Free Shipping & Returns

Key Features

Color
White
Product Series
Scott Essential
Roll Width
8 in
Core Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC01080
Zoro #
G007199117
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
425 ft
Roll Width
8 in
Core Dia.
1.5 in

Details

Item
Paper Towels
Color
White
Product Series
Scott Essential
Paper Towel Type
Hardwound
Number of Sheets
Continuous Roll

Description

Scott Essential Plus Hard Roll Towels deliver a soft feel and premium quality, preferred for exceptional handdrying performance Absorbency Pockets absorb lots of water fast for superior handdrying These towels are highly absorbent so you'll use less and waste less They come in small cases for easy storage and handling The 15 core size is designed for use only with KimberlyClark Professional dispensers Hard roll towels meet EPA standards and are FSC and EcoLogo certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.