Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scott Essential Perforated Roll Paper Towels, 1 Ply, 102 Sheets, 51 ft, White, 24 PK

  • Mfr # 47031

  • Zoro # G4793978


product price: $56.59
/pk 24, $2.36/ea

Key Features

Paper Towel Type
Perforated Roll
Color
White
Product Series
Scott Essential
Roll Width
11 in
Sheet Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47031
Zoro #
G4793978
UPC #
10036000470311
Country of Origin
United States

Dimensions

Roll Width
11 in
Sheet Width
11 in
Sheet Length
6 in
Sheet Size
6 in x 11 in
Roll Length
51 ft
Core Dia.
3 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Product Series
Scott Essential
Number of Sheets
102
Ply
1 Ply
Material
Paper
Proprietary/Universal
Universal
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Application
Multi Surface, Multipurpose
Features
Absorbent, Durable

Description

Paper Towel Roll, Perforated Roll, White, Scott(R) Essential(TM), Roll Width 11 in, Sheet Width 11 in, Sheet Length 6 in, Sheet Size 6 in x 11 in, Roll Length 51 ft, Core Dia. 3 in, Number of Sheets 102, 1 Ply, Universal, Paper, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.