Zoro Homepage

Scott Essential Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK

  • Mfr # 45957

  • Zoro # G4521845


product price: $71.29
/pk 25, $2.85/ea

Key Features

Paper Towel Type
Multifold
Color
White
Product Series
Scott Essential Scottfold
Sheet Width
9-2/5 in
Sheet Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45957
Zoro #
G4521845
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
9-2/5 in
Sheet Length
12 1/2 in
Sheet Size
9 1/2 in x 12 1/2 in
Folded Length
12 1/2 in
Folded Width
3 1/4 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Product Series
Scott Essential Scottfold
Number of Sheets
175
Ply
1 Ply
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Proprietary/Universal
Universal
Compatible Mfg. Model Number
09217, 39710
Material
Paper
Application
Hand

Description

Paper Towel Sheets, Multifold, Scott, White, 1 Ply, Universal, Sheet Width 9 3/8 in, Sheet Length 12 3/8 in, Folded Width 3 1/4 in, Folded Length 12 1/2 in, Number of Sheets 175, Compatible Grainger Part Number 506K80, 506K93, 60HW16, Compatible Mfg. Model Number 09217, 39710, Paper, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.