Zoro Homepage

Scott Essential Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK

  • Mfr # 1700

  • Zoro # G0713575


product price: $68.29
/pk 16, $4.27/ea

Key Features

Color
White
Product Series
Essential
Number of Sheets
250
Ply
1 Ply
Package Size
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700
Zoro #
G0713575
UPC #
798527458090
Country of Origin
United States

Dimensions

Sheet Size
9.3" x 10.5"
Package Size
16
Sheet Width
9.3 in

Details

Paper Towel Type
Single Fold
Item
Paper Towels
Color
White
Product Series
Essential
Number of Sheets
250
Ply
1 Ply
Green Environmental Attribute
Yes
Green Certification or Other Recognition
ECOLOGO, Forest Stewardship Council (FSC)
Fold Type
Single Fold
Application
Hand
Features
Absorbent, Soft, Eco-friendly

Description

Paper Towel,Single Fold,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.