Zoro Homepage

Scott Essential Universal Hi-Capacity Hard Roll Towels, 1.5" Core, White, 1,000'/Roll, 12PK

  • Mfr # 01000

  • Zoro # G4794215


product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Product Series
Scott Essential
Roll Width
8 in
Sheet Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01000
Zoro #
G4794215
UPC #
10036000010005
Country of Origin
United States

Dimensions

Roll Width
8 in
Sheet Width
8 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Length
1,000 ft
Core Dia.
1 1/2 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Scott Essential
Number of Sheets
Continuous
Ply
1 Ply
Material
Paper
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Proprietary/Universal
Universal
Compatible Mfg. Model Number
09746, 09990, 09991
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content

Description

Paper Towel Roll, Hardwound, White, Scott(R) Essential(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 1,000 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 506K78, 506K81, 60HW09, Compatible Mfg. Model Number 09746, 09990, 09991, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.