Zoro Homepage

Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK

  • Mfr # KCC41482CT

  • Zoro # G101845767


product price: $65.79
/pk 20, $3.29/ea

Key Features

Paper Towel Type
Kitchen
Color
White
Product Series
Scott
Sheet Size
11" x 8.78"
Number of Sheets
128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC41482CT
Zoro #
G101845767
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
11" x 8.78"
Sheet Width
11 in
Roll Dia.
4.90 in
Sheet Length
8.78 in

Details

Paper Towel Type
Kitchen
Item
Paper Towels
Color
White
Product Series
Scott
Number of Sheets
128
Features
Absorbent; Perforated
Ply
1

Description

Scott Kitchen Paper Towels are a smart choice for your breakroom or kitchen. While they are single-ply kitchen paper, they feature fast-drying Absorbency Pockets that soak up water fast so you need fewer towels to dry your hands and wipe up spills. Roll fits easily into standard roll towel dispensers, such as a countertop towel holder or a roll holder for under kitchen cabinets. By giving your employees and breakroom visitors what they need to dry their hands after proper washing, you're helping them stay clean and healthy. The paper towel rolls contain a mix of recycled fiber and post-consumer waste to meet EPA minimum guidelines for (kitchen tissue) paper towel products. Each roll includes 128 sheets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.