Scott Shop Towels Original 75130 Blue 30, PK30
Mfr # 75130
Zoro # G7555480
product price: $104.99
/pk 30, $3.50/ea
Free Shipping & Returns
Key Features
Number of Sheets
55
Material
Double Recrepe (DRC)
Cleaning Cloth Style
Shop Towels
Size
11 in x 9.4 in
Cleaning Cloth Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75130
Zoro #
G7555480
UPC #
-
Country of Origin
United States
Dimensions
Size
11 in x 9.4 in
Width
9.4 in
Length
11 in
Details
Item
Shop Towel,10-2/5x11",55/Roll,PK30
Number of Sheets
55
Material
Double Recrepe (DRC)
Cleaning Cloth Style
Shop Towels
Cleaning Cloth Color
Blue
Application
Multi-Purpose Automative Maintenance
Recommended For
Grease, Liquids, Oils and Spills
Product Series
Scott Shop Towels
Series
Scott Shop Towels
Ply
1
Container Type
Shop Towels
Color
Blue
Features
Multi-Purpose; Fits on Standard Paper Towel Holders; Disposable
Wipes Application
Shop Towels
Fragrance
Unscented
Wipes per Container
1650
Type
Shop Towels
Includes
1 Box of Shop Towels
Package Type
Carton
Description
Shop Towel,10-2/5x11 In.,55/Roll,PK30, Package Quantity 30
- These bulk shop towels are designed for cleaning up grease, liquids, oils and spills in automotive repairs and garages.
- Each shop paper towel is ultra-strong, durable and works well even when wet.
- Using paper shop towels (as an alternative to reusable, washable towels) better protects you and your employees from lead exposure.
- Use them for changing oil, refilling fluids and general automotive maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.