Scott Shop Towels Original (75190), Blue, Pop-Up Dispenser Box (200 Towels/Box), 8PK

  • Mfr # 75190

  • Zoro # G206113297


product price:  $129.99
/pk 8, $16.25/ea
Free Shipping & Returns

Key Features

Material
Double Recrepe (DRC)
Color
Blue
Sheet Size
9 in x 12 in
Container Type
Shop Towels
Number of Sheets
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75190
Zoro #
G206113297
UPC #
10054000751902
Country of Origin
United States

Dimensions

Sheet Size
9 in x 12 in
Roll Length
No Roll
Sheet Width
9 in
Sheet Length
10 in

Details

Item
Shop Towels
Material
Double Recrepe (DRC)
Color
Blue
Container Type
Shop Towels
Number of Sheets
200
Ply
1
Series
Scott Shop Towels
Fragrance
Unscented
Net Weight
30.275
Cleaning Wipe - Item
Perforated Dry Wipe
Application
Auto Care
Wipes per Container
1600
Product Series
Scott Shop Towels
Includes
8 Boxes of Shop Towels
Features
Shop Towels for Cleaning Up Grease, Liquids, Oils, and Spills, Wet or Dry Cleaning Applications
Wipe Type
Multi-Purpose Wipe
Product Color
Blue
Paper Towel Type
Shop Towels
Recommended For
Oil; Fluids; General
For Use On
Oil, Fluids, General Automotive

Description

8 Pop-Up Boxes per case, 200 disposable towels per box; Blue, 9" x 12" sheets.

2X more durable when wet (as compared to the leading value brand kitchen paper towel).Absorbent towels feel and perform like a cloth and are soft enough to use on your face and hands(Not for use on compromised skin or open wounds).Rinse and reuse to reduce waste.Portable Pop-Up Box with built-in handle allows you to take the product with you while keeping the disposable towels clean.

Scott is the #1 Shop Towel Brand. So, whether you own an automotive shop, are a DIY weekend warrior or are simply cleaning the garage, Scott Shop Towels Original are a must in your list of supplies. 2X more durable when wet vs the leading value brand kitchen paper towel, these disposable shop towels are ideal for changing oil, refilling fluids and general automotive maintenance. Disposable for a clean towel every time, Scott Shop Towels Original feel and perform like a cloth and are soft enough to use on your face and hands (not for use on compromised skin or open wounds). The Pop-Up Box includes a built-in handle for easy portability, allows for easy dispensing and keeps the disposable rags clean until you need them. Based on a survey by Circana (Retail Tracking Service, U.S. Sales, 2021 and 2022), Scott is the #1 Shop Towel Brand. Whether you're detailing, cleaning, staining, or polishing, you can trust Scott Shop Towels Original to help get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.