Scott Small Core, 1 Ply, 2,200 Sheets, White, 36 PK
Mfr # 56157
Zoro # G012924179
product price: $97.99
/pk 36, $2.72/ea
Free Shipping & Returns
Key Features
Toilet Paper Type
Small Core
Material
Paper
Roll Length
550 ft
Number of Sheets
2,200
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56157
Zoro #
G012924179
UPC #
10036000561576
Country of Origin
United States
Dimensions
Roll Length
550 ft
Sheet Width
3-1/2 in
Sheet Length
4 1/10 in
Roll Dia.
4-1/8 in
Core Dia.
7/8 in
Roll DIa.
4 1/8 in
Details
Item
Toilet Paper
Toilet Paper Type
Small Core
Material
Paper
Number of Sheets
2,200
Color
White
Ply
1
Description
Scott(R) Essential, Toilet Paper, 1 Ply, 2,200, Roll Length 550 ft, Roll Dia. 4 1/8 in, Universal, 3 1/2 in Sheet Width, 4 1/10 in Sheet Length, 7/8 in Core Dia., White, Small Core, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.