Scottfold Folded Towel Dispenser (09215), Black, 10.75" x 9.0" x 4.75" (Qty 1)
Mfr # 09215
Zoro # G4794224
product price: $4.55
/eaKey Features
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Product Series
Scott Pro Scottfold
Core Dia.
None
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09215
Zoro #
G4794224
UPC #
10036000092155
Country of Origin
United States
Dimensions
Core Dia.
None
Dispenser Width
10 3/4 in
Dispenser Depth
4 3/4 in
Dispenser Height
9 in
Paper Towel Width
7 7/8 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Product Series
Scott Pro Scottfold
Dispenser Material
Plastic
Dispenser Capacity
(175) Scottfold, (200) C-Fold, (250) Multifold
Automatic/Manual
Manual
ADA Compliance
Yes
Dispenser Mounting
Wall
Ligature Resistant
No
Dispenser Color
Black
Compatible Mfg. Model Number
1960
Batteries Required
No
Includes Batteries
No
Sublease Requirement
Sublease Not Required
Number of Batteries Included
0
Description
Paper Towel Dispenser, Paper Towel Type C-Fold, Multifold, Manual, Scott(R) Pro(TM) Scottfold(TM), Universal, Pull, Plastic, Paper Towel Width 7 7/8 in, Core Dia. None, Black, Dispenser Mounting Wall, Dispenser Capacity (175) Scottfold, (200) C-Fold, (250) Multifold, Dispenser Height 9 in, Dispenser Width 10 3/4 in, Dispenser Depth 4 3/4 in, Compatible Grainger Part Number 42EP21, Compatible Mfg. Model Number 01960, Sublease Not Required, Ligature Resistant No, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.