Scottfold Folded Towel Dispenser (39711), Black, 10.66" x 5.48" x 18.79" (Qty 1)
Mfr # 39711
Zoro # G4794188
product price: $3.59
/eaKey Features
Dispenser Operation
Pull
Paper Towel Type
Multifold
Product Series
Scott Pro Scottfold
Core Dia.
None
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39711
Zoro #
G4794188
UPC #
10036000397113
Country of Origin
United States
Dimensions
Core Dia.
None
Dispenser Depth
5 1/2 in
Paper Towel Width
7 7/8 in
Dispenser Height
18 3/4 in
Dispenser Width
10 5/8 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Multifold
Product Series
Scott Pro Scottfold
Dispenser Material
Plastic
Dispenser Capacity
(438) Scottfold
Automatic/Manual
Manual
Number of Batteries Included
0
Batteries Required
No
Sublease Requirement
Sublease Not Required
Dispenser Color
Black
Includes Batteries
No
Compatible Mfg. Model Number
1960
Ligature Resistant
No
Includes
Mounting Hardware
Features
Key-Activated Spring Lock or Push-Button Operation and a Hinged Front Cover
ADA Compliance
Yes
Dispenser Mounting
Wall
Description
Paper Towel Dispenser, Paper Towel Type Multifold, Manual, Scott(R) Pro(TM) Scottfold(TM), Universal, Pull, Plastic, Paper Towel Width 7 7/8 in, Core Dia. None, Black, Dispenser Mounting Wall, Dispenser Capacity (438) Scottfold, Dispenser Height 18 3/4 in, Dispenser Width 10 5/8 in, Dispenser Depth 5 1/2 in, Compatible Grainger Part Number 42EP21, Compatible Mfg. Model Number 01960, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.