Shop SCOTT
See all product information
Create Account
Shop Towels Original, Blue, Pop-Up Dispenser Box, 200 Towels/Box, 8 Boxes/Case, 1,600 Towels/Case
- Mfr # 75190
- Zoro # G7276007
product price:Â
$
165.99
/pk of 8, $20.75/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Sheets
200
Material
Double Recrepe (DRC)
Cleaning Cloth Style
Shop Towels
Size
9 in x 12 in
Cleaning Cloth Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75190
- Zoro #
- G7276007
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Wet Cleaning Wipes
- Number of Sheets
- 200
- Material
- Double Recrepe (DRC)
- Cleaning Cloth Style
- Shop Towels
- Cleaning Cloth Color
- Blue
- Weight
- 30.275 lb
- Package Type
- Carton
- Application
- Auto Care
- Recommended For
- Oil; Fluids; General
- Color
- Blue
- Includes
- 8 Boxes of Shop Towels
- Type
- Shop Towels
- Fragrance
- Unscented
- Series
- Scott Shop Towels
- Ply
- 1
- Wipes per Container
- 1600
- Features
- Disposable; Feel and perform like a cloth; Pop-Up Box includes a built-in handle for easy portability; Wet or Dry
- Container Type
- Shop Towels
- Product Series
- Scott Shop Towels
Description
Wet Cleaning Wipes, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.