Slimfold Towel Dispenser, White, 9.83" x 13.67" x 2.88" (Qty 1)
Mfr # 34830
Zoro # G4794328
product price: $5.95
/eaKey Features
Dispenser Operation
Pull
Paper Towel Type
Multifold
Product Series
Scott Control Slimfold
Core Dia.
None
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34830
Zoro #
G4794328
UPC #
10036000348306
Country of Origin
United States
Dimensions
Core Dia.
None
Dispenser Width
9 7/8 in
Dispenser Depth
2 7/8 in
Paper Towel Width
7 1/2 in
Dispenser Height
3.5 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Multifold
Product Series
Scott Control Slimfold
Dispenser Material
Plastic
Dispenser Capacity
(225) Slimfold
Automatic/Manual
Manual
Features
No-Touch Dispensing System, Clear Vertical Window, Lock to Reduce Pilferage
ADA Compliance
Yes
Compatible Mfg. Model Number
4442
Includes Batteries
No
Batteries Required
No
Dispenser Color
White
Dispenser Mounting
Wall
Sublease Requirement
Sublease Not Required
Ligature Resistant
No
Number of Batteries Included
0
Description
Paper Towel Dispenser, Paper Towel Type Multifold, Manual, Scott(R) Control(TM) Slimfold, Universal, Pull, Plastic, Paper Towel Width 7 1/2 in, Core Dia. None, White, Dispenser Mounting Wall, Dispenser Capacity (225) Slimfold, Dispenser Height 13 5/8 in, Dispenser Width 9 7/8 in, Dispenser Depth 2 7/8 in, Compatible Grainger Part Number 42EP31, Compatible Mfg. Model Number 04442, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.