Slimroll Manual Towel Dispenser, Black, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18"
Mfr # 47092
Zoro # G4794355
product price: $6.45
/eaKey Features
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Scott Control Slimroll
Core Dia.
1 3/4 in
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47092
Zoro #
G4794355
UPC #
10036000470922
Country of Origin
Mexico
Dimensions
Core Dia.
1 3/4 in
Dispenser Height
13 in
Dispenser Width
12 5/8 in
Dispenser Depth
7 1/8 in
Paper Towel Width
8 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Scott Control Slimroll
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
(1) Roll
Automatic/Manual
Manual
Compatible Mfg. Model Number
47305
Ligature Resistant
No
Dispenser Mounting
Wall
Includes Batteries
No
Dispenser Color
Black
Sublease Requirement
Sublease Not Required
Warranty
Lifetime Warranty
Batteries Required
No
Number of Batteries Included
0
ADA Compliance
Yes
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Scott(R) Control(TM) Slimroll, Proprietary, Pull, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 13 in, Dispenser Width 12 5/8 in, Dispenser Depth 7 1/8 in, Compatible Grainger Part Number 60HV95, Compatible Mfg. Model Number 47305, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.