Zoro Homepage

Soap Dispenser, Automated, Black

  • Mfr # 32504

  • Zoro # G2156124


product price: $4.45
/ea

Key Features

Material
Plastic
Color
Black
For Use With
Mfr. No. 39788, 91591, 91595, 34678, 91590, 12979, 91592, 91594, 91600, 35881, 35811, 39786, 34643, 35887, 39578, 33942
Height
4"
Width
7.29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32504
Zoro #
G2156124
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Width
7.29"
Depth
11.69"

Details

Item
Soap Dispenser
Material
Plastic
Color
Black
For Use With
Mfr. No. 39788, 91591, 91595, 34678, 91590, 12979, 91592, 91594, 91600, 35881, 35811, 39786, 34643, 35887, 39578, 33942
Features
Touch-free, Key Lock, Durable
Application
Handwash, Washroom
Finish
Plastic
Power Source
Battery
Operation Mode
Automatic

Description

Soap Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.